MA41-7070-502
Schneider Dampers, MA41-7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA41-7070-502

Schneider Dampers, MA41-7000 Series
In stock
Item Number
MA41-7070-502
MFG Item Number
107695
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA41-7000 Series
Item #
MA41-7070-502
Actuator, Electric, 2Pos, SR, 120

MA41-7000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107695
Item Number MA41-7070-502
Manufacturer Schneider
Product Series MA41-7000
Family Series Schneider Dampers, MA41-7000 Series
Control Signal Two Position (On/Off) SPST
Nominal Timing 40-80 s
Nominal Supply Voltage 120 VAC
Torque Rating 60 lb-in
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 6.96 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved