MA41-7151-502
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA41-7151-502

Schneider Dampers
In stock
Item Number
MA41-7151-502
MFG Item Number
107719
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA41-7151-502
Actuator, Electric, 2Pos, SR, 230

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107719
Item Number MA41-7151-502
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position (On/Off) SPST
Nominal Timing 30-190 s
Nominal Supply Voltage 240 VAC
Torque Rating 133 lb-in
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 7.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved