MA41-7303-502
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA41-7303-502

Schneider Dampers
In stock
Item Number
MA41-7303-502
MFG Item Number
451971
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA41-7303-502
Actuator, Electric, 2Pos, SR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 451971
Item Number MA41-7303-502
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position (On/Off) SPST
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 270 lb-in
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 10.14 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved