MA4D-8030
Schneider Dampers, MA4D-7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA4D-8030

Schneider Dampers, MA4D-7000 Series
In stock
Item Number
MA4D-8030
MFG Item Number
107745
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA4D-7000 Series
Item #
MA4D-8030
Actuator, Electric, 2Pos, SR, 120

MA4D-7000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107745
Item Number MA4D-8030
Manufacturer Schneider
Product Series MA4D-7000
Family Series Schneider Dampers, MA4D-7000 Series
Control Signal Two Position
Nominal Timing 23-56 s
Nominal Supply Voltage 120 VAC
Torque Rating 30 lb-in
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 3.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved