MA5-419-500
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA5-419-500

Schneider Dampers
In stock
Item Number
MA5-419-500
MFG Item Number
107768
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA5-419-500
Actuator, Electric, 2Pos, SR, 240

Series Information

Specifications

Specifications
Manufacturer Part Number 107768
Item Number MA5-419-500
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position
Nominal Supply Voltage 240 VAC
Torque Rating 60 lb-in
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Power Consumed Driving 120 VA
Power Consumed Holding 39 VA
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved