MA7-419-500
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA7-419-500

Schneider Dampers
In stock
Item Number
MA7-419-500
MFG Item Number
107800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA7-419-500
Actuator, Electric, 2Pos, SR, 240

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107800
Item Number MA7-419-500
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position
Nominal Supply Voltage 240 VAC
Torque Rating 60 lb-in
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Approvals CSA, UL
Net Weight 27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved