MC-351
Schneider Dampers, MC-351 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC-351

Schneider Dampers, MC-351 Series
In stock
Item Number
MC-351
MFG Item Number
107805
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MC-351 Series
Item #
MC-351
Actuator, Electric, 2Pos, NSR, 24

MC-351 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107805
Item Number MC-351
Manufacturer Schneider
Product Series MC-351
Family Series Schneider Dampers, MC-351 Series
Control Signal Two Position
Nominal Timing 70 s
Nominal Supply Voltage 24 VAC
Torque Rating 220 lb-in
Shaft Rotation 180
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Approvals CSA, UL
Net Weight 9.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved