MF40-7043
Schneider Dampers, MF40-7040 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF40-7043

Schneider Dampers, MF40-7040 Series
In stock
Item Number
MF40-7043
MFG Item Number
107835
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MF40-7040 Series
Item #
MF40-7043
Actuator, Electric, Float, SR,

MF40-7040 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107835
Item Number MF40-7043
Manufacturer Schneider
Product Series MF40-7040
Family Series Schneider Dampers, MF40-7040 Series
Control Signal Floating
Nominal Timing 25-130 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 35 lb-in
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CSA, UL
Net Weight 3.26 lbs
Gross Weight 3.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved