MF40-7173
Schneider Dampers, MF40-7170 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF40-7173

Schneider Dampers, MF40-7170 Series
In stock
Item Number
MF40-7173
MFG Item Number
107841
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MF40-7170 Series
Item #
MF40-7173
Actuator, Electric, Float, SR,

MF40-7170 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107841
Item Number MF40-7173
Manufacturer Schneider
Product Series MF40-7170
Family Series Schneider Dampers, MF40-7170 Series
Control Signal Floating
Nominal Timing 65-147 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 150 lb-in
Mounting Direct
IP Rating IP10, IP56
Temperature Range -25-140 °F
Approvals CSA, UL
Net Weight 9.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved