MF41-6043
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF41-6043

Schneider Dampers
In stock
Item Number
MF41-6043
MFG Item Number
107846
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF41-6043
Actuator, Electric, Float, NSR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107846
Item Number MF41-6043
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC
Torque Rating 35 lb-in
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -25-130 °F
Electrical Connections Wire Leads
Approvals CE, cULus
Net Weight 1.63 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved