MF41-6083-502
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF41-6083-502

Schneider Dampers
In stock
Item Number
MF41-6083-502
MFG Item Number
107852
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF41-6083-502
Actuator, Electric, Float, NSR, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 107852
Item Number MF41-6083-502
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC
Torque Rating 80 lb-in
IP Rating IP54
Temperature Range -25-130 °F
Internal Aux Switches 1
Electrical Connections Wire Leads
Approvals CE, cULus
Net Weight 4.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved