MF41-6343
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF41-6343

Schneider Dampers
In stock
Item Number
MF41-6343
MFG Item Number
107856
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF41-6343
Actuator, Electric, Float, NSR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107856
Item Number MF41-6343
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 300 lb-in
NEMA Rating NEMA 1
IP Rating IP54
Temperature Range -25-130 °F
Electrical Connections Wire Leads
Approvals CE, cULus
Net Weight 8.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved