MF41-7073
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF41-7073

Schneider Dampers
In stock
Item Number
MF41-7073
MFG Item Number
107858
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF41-7073
Actuator, Electric, Float, SR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107858
Item Number MF41-7073
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 30-195 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 60 lb-in
Mounting Direct
NEMA Rating NEMA 1, NEMA 2
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections 1/2 in Conduit
Approvals CE, cULus
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved