MF41-7153
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF41-7153

Schneider Dampers
In stock
Item Number
MF41-7153
MFG Item Number
107864
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF41-7153
Actuator, Electric, Float, SR,

Series Information

Specifications

Specifications
Manufacturer Part Number 107864
Item Number MF41-7153
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 30-190 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 133 lb-in
Feedback 2-10 VDC
Mounting Direct
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections 1/2 in Conduit
Approvals CE, cULus
Net Weight 6.37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved