MF4D-7033-100
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF4D-7033-100

Schneider Dampers
In stock
Item Number
MF4D-7033-100
MFG Item Number
107881
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF4D-7033-100
Actuator, Electric, Float, SR,

Series Information

Specifications

Specifications
Manufacturer Part Number 107881
Item Number MF4D-7033-100
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 21-85 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 30 lb-in
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 3.54 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved