MF4D-8033-100
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF4D-8033-100

Schneider Dampers
In stock
Item Number
MF4D-8033-100
MFG Item Number
107883
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MF4D-8033-100
Actuator, Electric, Float, SR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107883
Item Number MF4D-8033-100
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Floating
Nominal Timing 21-85 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 30 lb-in
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 2.53 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved