MP-2130-500
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-2130-500

Schneider Dampers
In stock
Item Number
MP-2130-500
MFG Item Number
107987
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-2130-500
Actuator, Electric, Prop, NSR, 120

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107987
Item Number MP-2130-500
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Proportional
Nominal Supply Voltage 120 VAC
Torque Rating 50 lb-in
NEMA Rating NEMA 1
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Approvals CE, cULus
Net Weight 10.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved