MP-361-600
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-361-600

Schneider Dampers
In stock
Item Number
MP-361-600
MFG Item Number
107998
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-361-600
Actuator, Electric, Prop, 1-15 VDC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107998
Item Number MP-361-600
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Proportional
Nominal Supply Voltage 12 VDC, 6 VDC
Torque Rating 50 lb-in
Temperature Range -40-136 °F
Electrical Connections Screw Terminals
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved