MP-481
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-481

Schneider Dampers
In stock
Item Number
MP-481
MFG Item Number
108069
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-481
Actuator, Electric, Prop, 2-12 VDC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108069
Item Number MP-481
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 2-12 VDC
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 45-320 Adjustable
Fail-Safe Mode Non-Spring Return
Torque Rating 220 lb-in
Feedback None
NEMA Rating NEMA 1
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 7.07 lbs
Gross Weight 9.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved