MP-486
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-486

Schneider Dampers
In stock
Item Number
MP-486
MFG Item Number
108094
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-486
Actuator, Electric, Prop, 2-12 VDC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108094
Item Number MP-486
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 2-12 VDC
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 45-320 Adjustable
Fail-Safe Mode Non-Spring Return
Torque Rating 220 lb-in
Feedback None
Temperature Range -40-136 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 10.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved