MP-5210
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5210

Schneider Dampers, MP Series
In stock
Item Number
MP-5210
MFG Item Number
108107
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MP-5210
Actuator, Electric/Hydraulic, Prop,

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108107
Item Number MP-5210
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Modulating 6-9 VDC
Nominal Supply Voltage 120 VAC
Torque Rating 1.86 lb-in
Feedback None
Temperature Range -20-140 °F
Internal Aux Switches 0
Electrical Connections Cable
Net Weight 3.23 lbs
Gross Weight 3.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved