MP-5230
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5230

Schneider Dampers
In stock
Item Number
MP-5230
MFG Item Number
108119
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-5230
Actuator, Electric/Hydraulic, Prop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108119
Item Number MP-5230
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 3-12 VDC
Nominal Supply Voltage 120 VAC
Fail-Safe Mode Spring Return
Torque Rating 1.86 lb-in
Feedback None
NEMA Rating NEMA 1
Electrical Connections Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved