MP-5233
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5233

Schneider Dampers
In stock
Item Number
MP-5233
MFG Item Number
108120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-5233
Actuator, Electric/Hydraulic, Prop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108120
Item Number MP-5233
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 3-12 VDC
Nominal Supply Voltage 24 VAC
Torque Rating 1.86 lb-in
Feedback None
Electrical Connections Cable
Net Weight 5.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved