MP-5413
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5413

Schneider Dampers
In stock
Item Number
MP-5413
MFG Item Number
108123
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-5413
Actuator, Electric/Hydraulic, Prop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108123
Item Number MP-5413
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 6-9 VDC
Nominal Supply Voltage 24 VAC
Torque Rating 14.96 lb-in
Feedback None
Temperature Range -20-103 °F
Electrical Connections Cable
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved