MP-5430
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5430

Schneider Dampers, MP Series
In stock
Item Number
MP-5430
MFG Item Number
108133
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MP-5430
Actuator, Electric/Hydraulic, Prop,

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108133
Item Number MP-5430
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Modulating 2-12 VDC
Nominal Supply Voltage 120 VAC
Torque Rating 14.96 lb-in
Feedback None
Electrical Connections Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved