MP-5533
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-5533

Schneider Dampers
In stock
Item Number
MP-5533
MFG Item Number
108150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-5533
Actuator, Electric/Hydraulic, Prop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108150
Item Number MP-5533
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 0-10 VDC
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Return
Torque Rating 14.96 lb-in
Feedback None
NEMA Rating NEMA 1
Electrical Connections Cable
Net Weight 5.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved