MP-9430
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-9430

Schneider Dampers
In stock
Item Number
MP-9430
MFG Item Number
108178
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP-9430
Actuator, Electric, Prop, NSR, 120

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108178
Item Number MP-9430
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 800 lb-in
Feedback None
NEMA Rating NEMA 1
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved