MP-9710
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP-9710

Schneider Dampers, MP Series
In stock
Item Number
MP-9710
MFG Item Number
108184
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MP-9710
Actuator, Electric, Prop, NSR, 120

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108184
Item Number MP-9710
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Modulating
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 180
Torque Rating 800 lb-in
Feedback None
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved