MP500C
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP500C

Schneider Dampers, MP Series
In stock
Item Number
MP500C
MFG Item Number
522880
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MP500C
Act (MP500C): Elec, Prop, NSR, 24

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 522880
Item Number MP500C
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Floating, Modulating 0-10 VDC, Modulating 2-10 VDC, Modulating 4-20 mA
Nominal Timing 15 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 113 lb-in
Feedback 2-10 VDC
IP Rating IP54
Temperature Range 14-122 °F
Electrical Connections Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved