MP6-361
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP6-361

Schneider Dampers
In stock
Item Number
MP6-361
MFG Item Number
108163
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MP6-361
Actuator, Electric, Prop, SR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108163
Item Number MP6-361
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Return
Torque Rating 50.01 lb-in
Feedback None
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 33.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved