MP6-381
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP6-381

Schneider Dampers, MP Series
In stock
Item Number
MP6-381
MFG Item Number
108168
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MP6-381
Actuator, Electric, Prop, NSR, 24

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108168
Item Number MP6-381
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Modulating
Nominal Supply Voltage 24 VAC
Torque Rating 220 lb-in
Feedback None
Internal Aux Switches 1
Electrical Connections Screw Terminals
Net Weight 29.74 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved