MPR-5613
Schneider Dampers, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPR-5613

Schneider Dampers, MP Series
In stock
Item Number
MPR-5613
MFG Item Number
108222
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MP Series
Item #
MPR-5613
Actuator, Electric/Hydraulic, Prop,

MP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108222
Item Number MPR-5613
Manufacturer Schneider
Product Series MP
Family Series Schneider Dampers, MP Series
Control Signal Modulating 4-20 mA
Nominal Supply Voltage 24 VAC
Torque Rating 14.96 lb-in
Feedback None
Temperature Range -20-103 °F
Electrical Connections Cable
Net Weight 3.15 lbs
Gross Weight 3.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved