MPR-5633
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPR-5633

Schneider Dampers
In stock
Item Number
MPR-5633
MFG Item Number
108226
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MPR-5633
Actuator, Electric/Hydraulic, Prop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108226
Item Number MPR-5633
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Modulating 4-20 mA
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Return
Torque Rating 14.96 lb-in
Feedback None
NEMA Rating NEMA 1
Electrical Connections Screw Terminals
Net Weight 5.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved