MS40-7043-MP5
Schneider Dampers, MS40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS40-7043-MP5

Schneider Dampers, MS40 Series
In stock
Item Number
MS40-7043-MP5
MFG Item Number
108240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS40 Series
Item #
MS40-7043-MP5
Actuator, Electric, Prop, 6-9 VDC,

MS40 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108240
Item Number MS40-7043-MP5
Manufacturer Schneider
Product Series MS40
Family Series Schneider Dampers, MS40 Series
Control Signal Modulating 6-9 VDC
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 40-95 Adjustable
Fail-Safe Mode Spring Return
Torque Rating 34.96 lb-in
Feedback 2-10 VDC
NEMA Rating NEMA 2
Temperature Range -22-140 °F
Internal Aux Switches 1
Electrical Connections Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved