MS40-7171
Schneider Dampers, MS40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS40-7171

Schneider Dampers, MS40 Series
In stock
Item Number
MS40-7171
MFG Item Number
108243
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS40 Series
Item #
MS40-7171
Actuator, Electric, Prop, 2-10

MS40 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108243
Item Number MS40-7171
Manufacturer Schneider
Product Series MS40
Family Series Schneider Dampers, MS40 Series
Control Signal Modulating 2-10 VDC, Modulating 4-20 mA
Nominal Supply Voltage 240 VAC
Rotational Stroke (Deg) 92
Fail-Safe Mode Spring Return
Torque Rating 150 lb-in
Feedback 2-10 VDC
NEMA Rating NEMA 4
Temperature Range -25-140 °F
Manual Operation Manual Override
Electrical Connections Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved