The store will not work correctly when cookies are disabled.
MS40-7173
Schneider Dampers, MS40 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Actuator, Electric, Prop, 2-10
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
108245 |
Item Number |
MS40-7173 |
Manufacturer |
Schneider |
Product Series |
MS40 |
Family Series |
Schneider Dampers, MS40 Series |
Control Signal |
Modulating 2-10 VDC, Modulating 4-20 mA |
Nominal Supply Voltage |
24 VAC, 24 VDC |
Rotational Stroke (Deg) |
92 |
Fail-Safe Mode |
Spring Return |
Torque Rating |
150 lb-in |
Feedback |
None |
NEMA Rating |
NEMA 4 |
Temperature Range |
-25-140 °F |
Internal Aux Switches |
2 |
Manual Operation |
Manual Override |
Electrical Connections |
Cable |
Net Weight |
9.85 lbs |
Gross Weight |
9.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved