MS41-6340
Schneider Dampers, MS41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS41-6340

Schneider Dampers, MS41 Series
In stock
Item Number
MS41-6340
MFG Item Number
108263
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS41 Series
Item #
MS41-6340
Actuator, Electric, Prop, 2-10

MS41 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108263
Item Number MS41-6340
Manufacturer Schneider
Product Series MS41
Family Series Schneider Dampers, MS41 Series
Control Signal Modulating 2-10 VDC
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 92
Torque Rating 300 lb-in
Feedback 2-10 VDC
Temperature Range -25-140 °F
Internal Aux Switches 2
Manual Operation Manual Crank
Electrical Connections Cable
Net Weight 8.08 lbs
Gross Weight 9.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved