MS4D-8033-100
Schneider Dampers, MS4D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS4D-8033-100

Schneider Dampers, MS4D Series
In stock
Item Number
MS4D-8033-100
MFG Item Number
108313
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS4D Series
Item #
MS4D-8033-100
Actuator, Electric, Prop, 2-10 VDC,

MS4D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108313
Item Number MS4D-8033-100
Manufacturer Schneider
Product Series MS4D
Family Series Schneider Dampers, MS4D Series
Control Signal Modulating 2-10 VDC
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 93
Fail-Safe Mode Spring Return
Torque Rating 30 lb-in
Feedback 2-10 VDC
Temperature Range -22-140 °F
Manual Operation Manual Crank
Electrical Connections Cable
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved