The store will not work correctly when cookies are disabled.
MS4D-8033-160
Schneider Dampers, MS4D Series
In stock
Item Number
MS4D-8033-160
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Actuator, Electric, Prop, 4-20 mAdc,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
108317 |
Item Number |
MS4D-8033-160 |
Manufacturer |
Schneider |
Product Series |
MS4D |
Family Series |
Schneider Dampers, MS4D Series |
Control Signal |
Modulating 4-20 mA |
Nominal Supply Voltage |
24 VAC, 24 VDC |
Rotational Stroke (Deg) |
93 |
Fail-Safe Mode |
Spring Return |
Torque Rating |
30 lb-in |
Feedback |
2-10 VDC |
NEMA Rating |
NEMA 2 |
Temperature Range |
-22-140 °F |
Internal Aux Switches |
0 |
Manual Operation |
Manual Crank |
Electrical Connections |
Cable |
Net Weight |
3.55 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved