MS51-7203-40
Schneider Dampers, MS51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS51-7203-40

Schneider Dampers, MS51 Series
In stock
Item Number
MS51-7203-40
MFG Item Number
108335
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS51 Series
Item #
MS51-7203-40
Actuator, Electric, Prop, 2-10 VDC,

MS51 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108335
Item Number MS51-7203-40
Manufacturer Schneider
Product Series MS51
Family Series Schneider Dampers, MS51 Series
Control Signal Modulating 6-9 VDC
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Return
Torque Rating 220 lb-in
Feedback None
NEMA Rating NEMA 2
Internal Aux Switches 1
Electrical Connections Cable
Net Weight 7.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved