VB-2213-500-9-15
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB-2213-500-9-15

Schneider HVAC Valves
In stock
Item Number
VB-2213-500-9-15
MFG Item Number
134106
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
VB-2213-500-9-15
Valve: 3/4 in, 2W, Ball, NPT, BR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 134106
Item Number VB-2213-500-9-15
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 4.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Body Pattern Two-Way
Valve Style Ball
Trim Material Brass
Flow Characteristic Equal Percentage
Net Weight 2.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved