The store will not work correctly when cookies are disabled.
VB-2213-500-9-43
In stock
Item Number
VB-2213-500-9-43
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Valve: 1-1/4 in, 2W, Ball, NPT, BR,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
134119 |
Item Number |
VB-2213-500-9-43 |
Manufacturer |
Schneider |
Family Series |
Schneider HVAC Valves |
Flow Capacity |
14.9 Cv |
Pipe Size |
1.25 " |
Connection Type |
Threaded |
Body Pattern |
Two-Way |
Valve Style |
Ball |
Trim Material |
Brass |
Flow Characteristic |
Equal Percentage |
Net Weight |
5.14 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved