VB-2253-500-9-01
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB-2253-500-9-01

Schneider HVAC Valves
In stock
Item Number
VB-2253-500-9-01
MFG Item Number
147504
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
VB-2253-500-9-01
Valve: 1/2 in, 2W, Ball, NPT, SS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 147504
Item Number VB-2253-500-9-01
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 0.38 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Trim Material Stainless Steel
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved