VB-2253-500-9-41
Schneider Electric HVAC Valves, VB-2200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB-2253-500-9-41

Schneider Electric HVAC Valves, VB-2200 Series
In stock
Item Number
VB-2253-500-9-41
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VB-2200 Series
Item #
VB-2253-500-9-41
Valve: 1-1/4 in, 2W, Ball, NPT, SS,

VB-2200 Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number VB-2253-500-9-41
Manufacturer Schneider Electric
Product Series VB-2200
Family Series Schneider Electric HVAC Valves, VB-2200 Series
Flow Capacity 4.41 Cv
Pipe Size 1.25 "
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Trim Material Stainless Steel
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved