VB-7313-0-4-04
Schneider HVAC Valves, VB-7300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB-7313-0-4-04

Schneider HVAC Valves, VB-7300 Series
In stock
Item Number
VB-7313-0-4-04
MFG Item Number
110701
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VB-7300 Series
Item #
VB-7313-0-4-04
Valve: 1/2 in, 3W Mix, Globe, NPT,

VB-7300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110701
Item Number VB-7313-0-4-04
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Flow Capacity 4.41 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Trim Material Brass
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Net Weight 1.525 lbs
Gross Weight 1.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved