VS2212
Schneider HVAC Valves, VS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS2212

Schneider HVAC Valves, VS2 Series
In stock
Item Number
VS2212
MFG Item Number
136824
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VS2 Series
Item #
VS2212
Valve: 1/2 in, 2W, Zone, SWT, BR,

VS2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 136824
Item Number VS2212
Manufacturer Schneider
Product Series VS2
Family Series Schneider HVAC Valves, VS2 Series
Flow Capacity 2.5 Cv
Pipe Size 0.5 "
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.535 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved