VT2212
Schneider HVAC Valves, VT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2212

Schneider HVAC Valves, VT2 Series
In stock
Item Number
VT2212
MFG Item Number
138918
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VT2 Series
Item #
VT2212
Valve: 1/2 in, 2W, Zone, SWT, BR,

VT2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138918
Item Number VT2212
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Flow Capacity 2.5 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.54 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved