VT2213
Schneider HVAC Valves, VT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2213

Schneider HVAC Valves, VT2 Series
In stock
Item Number
VT2213
MFG Item Number
138981
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VT2 Series
Item #
VT2213
Valve: 1/2 in, 2W, Zone, SWT, BR,

VT2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138981
Item Number VT2213
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Flow Capacity 3.5 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.54 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved