VT2223
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2223

Schneider HVAC Valves
In stock
Item Number
VT2223
MFG Item Number
139090
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
VT2223
Valve: 1/2 in, 2W, Zone, NPT, BR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 139090
Item Number VT2223
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 3.5 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.675 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved