VT2317
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2317

Schneider HVAC Valves
In stock
Item Number
VT2317
MFG Item Number
139240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
VT2317
Valve: 3/4 in, 2W, Zone, SWT, BR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 139240
Item Number VT2317
Manufacturer Schneider
Family Series Schneider HVAC Valves
Flow Capacity 7.5 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.595 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved